TSUBAKI
60P27 SPLIT TAPER SPROCKET ; P1 BUSHING HARDENED
Roller Chain Sprocket; 60 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 6.867" Outside Diameter; 6.461" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
50H27 ; POR SPLIT TAPER SPKT H1 BUSHING HARDENED
Roller Chain Sprocket; 50 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 5.723" Outside Diameter; 5.384" Pitch Diameter; B-Hub One Side; Bushed Mount; H1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H100BTL27 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT
Roller Chain Sprocket; 100 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 11.445" Outside Diameter; 10.768" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60SK27 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 27T QD-BUSH W/HT
Roller Chain Sprocket; 60 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 6.867" Outside Diameter; 6.461" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H50SDS27 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 27T QD-BUSH W/HT
Roller Chain Sprocket; 50 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 5.723" Outside Diameter; 5.384" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #