Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2,233 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIMounting MethodBushed
TSUBAKI
100Q32H ROLLER CHAIN SPROCKET ; 1-1/4" P 32T Q1 BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 100 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 13.441" Outside Diameter; 12.753" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
100Q35H ROLLER CHAIN SPROCKET ; 1-1/4" P 35T Q1 BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 100 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
H60JA12 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 12T B-STYLE W/HT
Roller Chain Sprocket; 60 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 3.249" Outside Diameter; 2.898" Pitch Diameter; B-Hub One Side; Bushed Mount; JA Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
H60JA13 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 13T B-STYLE W/HT
Roller Chain Sprocket; 60 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; B-Hub One Side; Bushed Mount; JA Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
H35JA30 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 30T B-STYLE W/HT
Roller Chain Sprocket; 35 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 3.793" Outside Diameter; 3.588" Pitch Diameter; B-Hub One Side; Bushed Mount; JA Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order