TSUBAKI
10BA32 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 10B-1 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 170.713MM Outside Diameter; 161.96MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
32L050BF ; POR TIMING PULLEY SB 7/16
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 32 Teeth; 0.772" Face Width; Rough Bore; 3.79" Outside Diameter; 3.82" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
BDI #
TSUBAKI
200A32H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 200 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.882" Outside Diameter; 25.505" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
24BB32 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 24B-1 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 409.702MM Outside Diameter; 388.71MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
325MT25AFPUR ; POR PUL 5MT25A32 SB 5/16 A
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 32 Teeth; 30.963MM Face Width; Rough Bore; 49.784MM Outside Diameter; 50.927MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
BDI #