Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
12 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIMounting MethodRough BoreNumber of Teeth95
TSUBAKI
16BA95 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 16B-1 Chain; 95 Teeth; 1 Row of Teeth; Hardened Teeth; 783.031MM Outside Diameter; 768.22MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
10BB95 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 10B-1 Chain; 95 Teeth; 1 Row of Teeth; Hardened Teeth; 489.407MM Outside Diameter; 480.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
20BA95 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 20B-1 Chain; 95 Teeth; 1 Row of Teeth; Hardened Teeth; 978.789MM Outside Diameter; 960.28MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
06BA95 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 06B-1 Chain; 95 Teeth; 1 Row of Teeth; Hardened Teeth; 293.649MM Outside Diameter; 288.08MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
06BB95 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 06B-1 Chain; 95 Teeth; 1 Row of Teeth; Hardened Teeth; 293.649MM Outside Diameter; 288.08MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order