Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKINumber of Teeth114
TSUBAKI
06BA114 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 06B-1 Chain; 114 Teeth; 1 Row of Teeth; Hardened Teeth; 351.257MM Outside Diameter; 345.68MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
08BB114 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 08B-1 Chain; 114 Teeth; 1 Row of Teeth; Hardened Teeth; 468.351MM Outside Diameter; 460.91MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
12BB114 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 12B-1 Chain; 114 Teeth; 1 Row of Teeth; Hardened Teeth; 702.539MM Outside Diameter; 691.36MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
10BA114 ; POR SPROCKET SB 24MM
Roller Chain Sprocket; 10B-1 Chain; 114 Teeth; 1 Row of Teeth; Hardened Teeth; 585.445MM Outside Diameter; 576.13MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
10BB114 ; POR SPROCKET SB 25MM
Roller Chain Sprocket; 10B-1 Chain; 114 Teeth; 1 Row of Teeth; Hardened Teeth; 585.445MM Outside Diameter; 576.13MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order