Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
193 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKINumber of Teeth42
TSUBAKI
428MG62BF F1.0000 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 25.4MM Bore; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 42 Teeth; 66.802MM Face Width; Finished Bore; 105.359MM Outside Diameter; 106.959MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
TSUBAKI
428MG62BF F1.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 34.925MM Bore; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 42 Teeth; 66.802MM Face Width; Finished Bore; 105.359MM Outside Diameter; 106.959MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
TSUBAKI
D60A42 SPROCKET ; SB 1 3/16"
Roller Chain Sprocket; 60-2 Chain; 42 Teeth; 2 Row of Teeth; Hardened Teeth; 10.458" Outside Diameter; 10.037" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
40B42FH X 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 42T 3/4" BORE W/HARDENED TEETH
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.972" Outside Diameter; 6.691" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
428MG62BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 57.15MM Bore; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 42 Teeth; 66.802MM Face Width; Finished Bore; 105.359MM Outside Diameter; 106.959MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order