Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
457 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKINumber of Teeth44
TSUBAKI
4414MT85AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 38.1MM Bore; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 44 Teeth; 101.6MM Face Width; Finished Bore; 193.294MM Outside Diameter; 196.088MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
TSUBAKI
4414MT85AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 44.45MM Bore; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 44 Teeth; 101.6MM Face Width; Finished Bore; 193.294MM Outside Diameter; 196.088MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
TSUBAKI
4414MT55AF L75F2L ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 55MM Belt Width; 14 MM Belt Pitch; 14M-55 Belt Style; 44 Teeth; 69.85MM Face Width; Locking Sleeve; 193.294MM Outside Diameter; 196.088MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
BDI #
INVENTORY
Available to order
TSUBAKI
10BA44 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 10B-1 Chain; 44 Teeth; 1 Row of Teeth; Hardened Teeth; 231.496MM Outside Diameter; 222.53MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
50B44H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.114" Outside Diameter; 8.761" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order