Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
49 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIOutput TypeHollow Shaft
TSUBAKI
TEM HMTA010-30H160BHVN3 380V 50HZ 3C ; 减速机/带普通电机减速机
Speed Reducer; Right Angle; 160:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
INVENTORY
Available to order
TSUBAKI
TSUBAKI HMTA040-35H80BPN3 200/200/220V 50/60/60H
Speed Reducer; Right Angle; 80:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
INVENTORY
Available to order
TSUBAKI
TSUBAKI HMTA020-35H360BHVN3
Speed Reducer; Right Angle; 360:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
INVENTORY
Available to order
TSUBAKI
TEM HMTA040-35H80BPN3 200V 50HZ 3C ; 减速机/齿轮减速机
Speed Reducer; Right Angle; 80:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
INVENTORY
Available to order
TSUBAKI
TEM HMTA010-30H200B HVN3 380V 50HZ 3C ; 减速机/带普通电机减速机
Speed Reducer; Right Angle; 200:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
INVENTORY
Available to order