Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
244 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIRoller Diameter - Inch0.2
TSUBAKI
35 LOT RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
35 LAMBDA-C RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
35AS RIV 2L/D-1 10FT ROLLER CHAIN ; 10FT/BOX 600SS
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
INVENTORY
Available to order
TSUBAKI
35AS RIV 2L/A-1 10FT ROLLER CHAIN ; 10FT/BOX 600SS
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
INVENTORY
Available to order
TSUBAKI
35NEP RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
INVENTORY
Available to order