Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
19 Items found
CategoriesMechanical Power TransmissionBrandTSUBAKIRoller Diameter - Inch0.906
TSUBAKI
81XPLPREMIUM PIN LINK
Chain Link; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.16" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
81XHDCLPREMIUM CONNECTING LINK ; QUAD RIVETED
Chain Link; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.315" Plate Thickness; 1.26" Plate Height; Straight; 0.437" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
10FT/BOX
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.315" Plate Thickness; 1.26" Plate Height; Straight; 0.437" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
81X OL PLAIN CHAIN OFFSET LINK ; 2.609" PITCH 0.44" PIN DIA
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.157" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter
Part #
INVENTORY
Global stock (25.0)
TSUBAKI
81XOLPREMIUM OFFSET LINK
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.16" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter
BDI #
INVENTORY
Available to order