TSUBAKI
CC5 ENGINEERING CHAIN
Roller Chain; CC5 Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1.31" Roller Width; 0.31" Plate Thickness; 2-1/2" Plate Height; Straight; 0.69" Pin Diameter
Part #
BDI #
TSUBAKI
CC5 C/L CONNECTING LINK
Chain Link; CC5 Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1.31" Roller Width; 0.31" Plate Thickness; 2-1/2" Plate Height; Straight; 0.69" Pin Diameter
Part #
BDI #
TSUBAKI
614R ROLLER CONVEYOR PLAIN CHAIN ; 6" PITCH
Roller Chain; 614R Chain Size; Riveted; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1.31" Roller Width; 0.38" Plate Thickness; 2" Plate Height; Straight; 3/4" Pin Diameter
Part #
BDI #
TSUBAKI
TSUBAKI US-5031-1-LL
Roller Chain; 5031 Chain Size; Cottered; 5" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 2.752" Roller Width; 0.63" Plate Thickness; 3-1/2" Plate Height; Straight; 1-1/4" Pin Diameter
Part #
BDI #
TSUBAKI
CC5/K2 LINER EV PITCH X 20P PER CHAIN ; 0.312" PLATE THK 2.5" PLATE HEIGHT
Roller Chain; CC5 Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1.31" Roller Width; 0.31" Plate Thickness; 2-1/2" Plate Height; Straight; 0.69" Pin Diameter
BDI #