WHITTET-HIGGINS
BHS-06 LOCKNUT ; 18TPI 1.75" OD 0.469" NOMINAL THK
18 Threads per Inch; 1-3/4" Outside Diameter; 15/32" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1.141" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
W/H BHM-01 ; 紧固件/螺母
32 Threads per Inch; 7/8" Outside Diameter; 3/8" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
W-06 LOCKWASHER ; 1.193" ID 1.922" OD 0.054" THK
1-59/64" Outside Diameter; 1.193" Inside Diameter; 0.054" Thickness; 0.166" Tang Width; No Reversing Tang; N-06 | NL-06 Locknut Part Number
Part #
BDI #