WHITTET-HIGGINS
NL-03 LOCKNUT ; .664-32 THREAD 1.125IN OD 0.354IN THK
32 Threads per Inch; 1-1/8" Outside Diameter; 0.354" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; W-03 Lockwasher Part Number; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
NS-03 LOCKNUT ; .664-32 THREAD 1.125IN OD 0.354IN THK
32 Threads per Inch; 1-1/8" Outside Diameter; 0.354" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; WS-03 Lockwasher Part Number; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
CNB-03 CLAMP NUT ; 32TPI 1-1/2" OD 0.51" NOMINAL THK
32 Threads per Inch; 1-1/2" Outside Diameter; 0.51" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
TLN-03 TANGENTLOK LOCKNUT ; .664-32 THREAD 1.125IN OD 0.375IN THK
32 Threads per Inch; 1-1/8" Outside Diameter; 3/8" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #
WHITTET-HIGGINS
BHM-03 LOCKNUT ; 32TPI 1.125" OD 0.406" NOMINAL THK
32 Threads per Inch; 1-1/8" Outside Diameter; 13/32" Nominal Thickness; 0.664-32 Thread Size; 0.644" Thread Pitch Diameter Min; 0.647" Thread Pitch Diameter Max; UNS Thread
Part #
BDI #