Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
CategoriesMechanical Power TransmissionBrandWHITTET-HIGGINSThread Size6.3-11
WHITTET-HIGGINS
NE-32 LOCKNUT ; 6.300-11 THREAD 8.063IN OD 1.041IN THK
11 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.3-11 Thread Size; 6.241" Thread Pitch Diameter Min; 6-1/4" Thread Pitch Diameter Max; W-32 Lockwasher Part Number; SAE Thread
Part #
BDI #
INVENTORY
Available to order