WHITTET-HIGGINS
CNM-00 CLAMP NUT ; SINGLE SPLIT
28.6MM Outside Diameter; 9.8MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BM-00 LOCKNUT ; M10 X .75 THREAD 18MM OD 7MM THK
18MM Outside Diameter; 7MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
KMS-00 RETAINING LOCKNUT ; STAINLESS METRIC THREADS
18MM Outside Diameter; 4MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598 Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BML-00 LOCKNUT ; M10 X .75 THREAD 18MM OD 7MM THK
18MM Outside Diameter; 7MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
KMM-00 RETAINING LOCKNUT ; M10 X .75 THREAD 18MM OD 4MM THK
18MM Outside Diameter; 4MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; MBA-00 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #