WHITTET-HIGGINS
BMS-08 LOCKNUT ; M40 X 1.5 THREAD 58MM OD 12MM THK
58MM Outside Diameter; 12MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
BMT-08 LOCKNUT ; M40 X 1.5 THREAD 58MM OD 12MM THK
58MM Outside Diameter; 12MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
CNM-08 CLAMP NUT ; 63.5MM OD 13MM NOMINAL THK
63.5MM Outside Diameter; 13MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
WHITTET-HIGGINS
KMM-08 RETAINING LOCKNUT ; M40 X 1.5 THREAD 58MM OD 9MM THK
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MBA-08 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #