Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
40 Items found
CategoriesMechanical Power TransmissionChain Size04BRoller Diameter - Inch0.157
TSUBAKI
TSUBAKI RS04B-1-RP
Roller Chain; 04B Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
INVENTORY
Available to order
REXNORD
04B-1 CL CONNECTING LINK ; SPRING CLIP
Chain Link; 04B Chain Size; Spring Clip; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.65MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
INVENTORY
Available to order
DONGHUA
DONGHUA 04B-1 C/L
Chain Link; 04B Chain Size; Spring Clip; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
Part #
INVENTORY
Global stock (93.0)
PT INTERNATIONAL
E04B-1O/L CHAIN OFFSET LINK
Chain Link; 04B Chain Size; Cottered; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 5MM Plate Height; Curved; 1.85MM Pin Diameter
Part #
INVENTORY
Available to order
EBC
04B-1 C/L CHAIN CONNECTING LINK ; 04B 0.236MM CHAIN PITCH SPRING CLIP
Chain Link; 04B Chain Size; Spring Clip; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 3.988MM Roller Diameter; 2.794MM Roller Width; 0.584MM Plate Thickness; 0.584MM Plate Height; Curved; 1.854MM Pin Diameter
Part #
INVENTORY
Global stock (140.0)