PT INTERNATIONAL
081B-20B ROLLER CHAIN SPROCKET ; 1/2" P 20T 10MM MIN PLAIN BORE
Roller Chain Sprocket; 081B-1 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 87.5MM Outside Diameter; 81.18MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
081B-20A ROLLER CHAIN SPROCKET ; 1/2" PITCH
Roller Chain Sprocket; 081B-1 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 87.5MM Outside Diameter; 81.18MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #