PT INTERNATIONAL
083B-60A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Roller Chain Sprocket; 083B-1 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 248.2MM Outside Diameter; 242.66MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 083-1A60 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 083B-1 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 248.2MM Outside Diameter; 242.66MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #