TSUBAKI
08BA51 ; POR SPROCKET SB
Roller Chain Sprocket; 08B-1 Chain; 51 Teeth; 1 Row of Teeth; Hardened Teeth; 212.1MM Outside Diameter; 206.3MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
08B-51A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-1 Chain; 51 Teeth; 1 Row of Teeth; No Hardened Teeth; 212.1MM Outside Diameter; 206.3MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
08BB51 ; POR SPROCKET SB
Roller Chain Sprocket; 08B-1 Chain; 51 Teeth; 1 Row of Teeth; Hardened Teeth; 212.1MM Outside Diameter; 206.3MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #