SKF
PHS 08B-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 08B-1 Chain; 52 Teeth; 1 Row of Teeth; No Hardened Teeth; 217.576MM Outside Diameter; 210.34MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
08B52 MTO CHAIN SPROCKET ; 08B-1 CHAIN 52T
Roller Chain Sprocket; 08B-1 Chain; 52 Teeth; 1 Row of Teeth; No Hardened Teeth; 217.576MM Outside Diameter; 210.34MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
08B-52A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Roller Chain Sprocket; 08B-1 Chain; 52 Teeth; 1 Row of Teeth; No Hardened Teeth; 217.576MM Outside Diameter; 210.34MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
08BA52 ; POR SPROCKET SB
Roller Chain Sprocket; 08B-1 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 217.576MM Outside Diameter; 210.34MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
08BB52 ; POR SPROCKET SB
Roller Chain Sprocket; 08B-1 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 217.576MM Outside Diameter; 210.34MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #