LINN GEAR
100-3C70 TRIPLE STRAND SPROCKET
Roller Chain Sprocket; 100-3 Chain; 70 Teeth; 3 Row of Teeth; No Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
INVENTORY
Available to order
SKF
PHS 100-3C70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 100-3 Chain; 70 Teeth; 3 Row of Teeth; No Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
INVENTORY
Available to order
MARTIN SPROCKET & GR
E100C70 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 100-3 Chain; 70 Teeth; 3 Row of Teeth; No Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
INVENTORY
Available to order
TSUBAKI
T100C70 SPROCKET
Roller Chain Sprocket; 100-3 Chain; 70 Teeth; 3 Row of Teeth; Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
PRICE
INVENTORY
Available to order
MARTIN SPROCKET & GR
E100J70 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 100-3 Chain; 70 Teeth; 3 Row of Teeth; No Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; C-Hub Both Sides; Bushed Mount; J Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
INVENTORY
Available to order