Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8 Items found
CategoriesMechanical Power TransmissionChain Size160-3Mounting MethodFinished Bore
MARTIN SPROCKET & GR
E160B45 X 4-15/16 1-1/4X5/8KW 2SS SPRCKT ; MTO
Roller Chain Sprocket; 4-15/16" Bore; 160-3 Chain; 45 Teeth; 3 Row of Teeth; No Hardened Teeth; 29.802" Outside Diameter; 28-43/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
MARTIN SPROCKET & GR
E160C24H X 6.500 KW SS SPROCKET ; 6.500" BORE
Roller Chain Sprocket; 6-1/2" Bore; 160-3 Chain; 24 Teeth; 3 Row of Teeth; Hardened Teeth; 16.392" Outside Diameter; 15.322" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
MARTIN SPROCKET & GR
E160B14 TRIPLEX X 4IN KWSS SPROCKET
Roller Chain Sprocket; 4" Bore; 160-3 Chain; 14 Teeth; 3 Row of Teeth; No Hardened Teeth; 9.962" Outside Diameter; 8.988" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
MARTIN SPROCKET & GR
C/W KWY SS ; SPROCKET
Roller Chain Sprocket; 4-3/4" Bore; 160-3 Chain; 14 Teeth; 3 Row of Teeth; No Hardened Teeth; 9.962" Outside Diameter; 8.988" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
MARTIN SPROCKET & GR
E160B14 4 3/4 K2SS ; TRIPLE SPROCKET 2IN PITCH
Roller Chain Sprocket; 4-3/4" Bore; 160-3 Chain; 14 Teeth; 3 Row of Teeth; No Hardened Teeth; 9.962" Outside Diameter; 8.988" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order