TSUBAKI
RS16B-3PL PIN LINK
Chain Link; 16B-3 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
BDI #
PT INTERNATIONAL
16B-3-21A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Roller Chain Sprocket; 16B-3 Chain; 21 Teeth; 3 Row of Teeth; No Hardened Teeth; 183.769MM Outside Diameter; 170.42MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E16B21 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 16B-3 Chain; 21 Teeth; 3 Row of Teeth; No Hardened Teeth; 183.769MM Outside Diameter; 170.42MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E16B22 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 16B-3 Chain; 22 Teeth; 3 Row of Teeth; No Hardened Teeth; 191.897MM Outside Diameter; 178.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
PT INTERNATIONAL
16B-3-21TL-3030 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Roller Chain Sprocket; 16B-3 Chain; 21 Teeth; 3 Row of Teeth; No Hardened Teeth; 183.769MM Outside Diameter; 170.42MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3030 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #