MARTIN SPROCKET & GR
180A24 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 180 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.441" Outside Diameter; 17.238" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
180B24 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED
Roller Chain Sprocket; 180 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.441" Outside Diameter; 17.238" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
180B24H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.441" Outside Diameter; 17.238" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
180A24H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.441" Outside Diameter; 17.238" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
180B24 SPROCKET
Roller Chain Sprocket; 180 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.441" Outside Diameter; 17.238" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #