PT INTERNATIONAL
E180-1O/L OFFSET LINK
Chain Link; 180 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.4" Roller Width; 2.11" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-180H RL LK ; D6066 RLLR CHAIN LINK
Chain Link; 180 Chain Size; Riveted; 2-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 0.312" Plate Thickness; 2.138" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #
MARTIN SPROCKET & GR
180B28 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED
Roller Chain Sprocket; 180 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 21.319" Outside Diameter; 20.096" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
180A25
Roller Chain Sprocket; 180 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.161" Outside Diameter; 17.952" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
DRIVES
180H R/L ROLLER LINK ; NON RETURNABLE
Chain Link; 180 Chain Size; Riveted; 2-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.4" Roller Width; 0.312" Plate Thickness; 2.132" Plate Height; Curved; 0.687" Pin Diameter
Part #
BDI #