Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionChain Size2032BRoller Diameter - Millimeter29.21
TSUBAKI
RS2032B-T-NT C/L CONN LINK ; BRIT STD T HARD PIN NEP C/L
Chain Link; 2032B Chain Size; Cottered; 4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 1.15" Roller Diameter; 1.22" Roller Width; 0.335" Plate Thickness; 1.85" Plate Height; Curved; 0.701" Pin Diameter
INVENTORY
Available to order
TSUBAKI
RS2032B-T-NT RB ROLLER CHAIN ; BRIT STD T HARD PIN NEP RIV 10FT/BOX
Roller Chain; 2032B Chain Size; Riveted; 4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 1.15" Roller Diameter; 1.22" Roller Width; 0.335" Plate Thickness; 1.85" Plate Height; Curved; 0.701" Pin Diameter
INVENTORY
Available to order