MARTIN SPROCKET & GR
2040BS30SS 1-1/4 RLR CHAIN SPROCKET ; 30 TEETH 5.06" OUTSIDE DIA
Roller Chain Sprocket; 1-1/4" Bore; 2040 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.06" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 2040BS24 1
Roller Chain Sprocket; 1" Bore; 2040 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.1" Outside Diameter; 3.864" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #