Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
144 Items found
CategoriesMechanical Power TransmissionChain Size2062
MARTIN SPROCKET & GR
2062B11H 50MM .9375 PLATE ; DWG 0058799M
Roller Chain Sprocket; 50MM Bore; 2062 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 152.654MM Outside Diameter; 135.23MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 38.1MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
MARTIN SPROCKET & GR
H2062C13 X 1-3/4IN CHAIN SPROCKET
Roller Chain Sprocket; 1-3/4" Bore; 2062 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 6.99" Outside Diameter; 6.268" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
LINN GEAR
2062A11 EXTD PITCH SPROCKET ; LARGE ROLLER
Roller Chain Sprocket; 2062 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.01" Outside Diameter; 5.324" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
2062B24H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2062 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.29" Outside Diameter; 11.492" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
MARTIN SPROCKET & GR
2062A24 ROLLER CHAIN SPROCKET ; 2062 CHAIN 24 TEETH SINGLE ROW
Roller Chain Sprocket; 2062 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.29" Outside Diameter; 11.492" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order