MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 2080B11 X 1
Roller Chain Sprocket; 1" Bore; 2080 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.01" Outside Diameter; 3.694" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
2080B11H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2080 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.01" Outside Diameter; 3.694" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
2080B11 ROLLER CHAIN SPROCKET ; DOUBLE PITCH
Roller Chain Sprocket; 2080 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.01" Outside Diameter; 3.694" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #