Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
168 Items found
CategoriesMechanical Power TransmissionChain Size2082
MARTIN SPROCKET & GR
2082B12H 1-15/16 NO KW NO SS SPROCKET ; 1-15/16IN BORE 12 TEETH STEEL
Roller Chain Sprocket; 1-15/16" Bore; 2082 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 8.66" Outside Diameter; 7.727" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
MARTIN SPROCKET & GR
2082A23 ROLLER CHAIN SPROCKET ; DOUBLE PITCH
Roller Chain Sprocket; 2082 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 15-3/4" Outside Diameter; 14-11/16" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
2082A24 ROLLER CHAIN SPROCKET ; DOUBLE PITCH
Roller Chain Sprocket; 2082 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.39" Outside Diameter; 15.323" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
2082B11 ROLLER CHAIN SPROCKET ; DOUBLE PITCH
Roller Chain Sprocket; 2082 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.01" Outside Diameter; 7.099" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
2082B30 1-7/16 NO KW 2SS SPROCKET ; 30 TEETH 20.23" OUTSIDE DIA
Roller Chain Sprocket; 1-7/16" Bore; 2082 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 20.23" Outside Diameter; 19.134" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order