TSUBAKI
240M40Z QD SPROCKET
Roller Chain Sprocket; 240 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 39.92" Outside Diameter; 38.237" Pitch Diameter; C-Hub Both Sides; Bushed Mount; M Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
240B12 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED
Roller Chain Sprocket; 240 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 13" Outside Diameter; 11.591" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
240B16 3-15/16 KW 2SS FS CHN SPRKT ; 240CHAIN 16T
Roller Chain Sprocket; 3-15/16" Bore; 240 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.88" Outside Diameter; 15.377" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
240C40 SPROCKET ; SB 1 3/8"
Roller Chain Sprocket; 240 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 39.92" Outside Diameter; 38.237" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
240C45 SPROCKET ; SB 1 3/8"
Roller Chain Sprocket; 240 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 44.7" Outside Diameter; 43.007" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #