SKF
PHC 24S-5X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 24S-5 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 22.23MM Roller Diameter; 25.22MM Roller Width; 4.8MM Plate Thickness; 36.2MM Plate Height; Curved; 11.1MM Pin Diameter
Part #
BDI #
SKF
PHC 24S-5O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 24S-5 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 22.23MM Roller Diameter; 25.22MM Roller Width; 4.8MM Plate Thickness; 36.2MM Plate Height; Curved; 11.1MM Pin Diameter
Part #
BDI #
SKF
PHC 24S-5C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 24S-5 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 22.23MM Roller Diameter; 25.22MM Roller Width; 4.8MM Plate Thickness; 36.2MM Plate Height; Curved; 11.1MM Pin Diameter
Part #
BDI #