MARTIN SPROCKET & GR
28C76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 28B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 1101.395MM Outside Diameter; 1075.62MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
28A76 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 28B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 1101.395MM Outside Diameter; 1075.62MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 28B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 28B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 1101.395MM Outside Diameter; 1075.62MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SKF
PHS 28B-1TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 28B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 1101.395MM Outside Diameter; 1075.62MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 44.45MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
28BA76 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 28B-1 Chain; 76 Teeth; 1 Row of Teeth; Hardened Teeth; 1101.395MM Outside Diameter; 1075.62MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #