MARTIN SPROCKET & GR
35B20 X 1/2IN MPB 7/8 LTB CHAIN SPROCKET ; 0.168IN FACE 2.593IN OD
Roller Chain Sprocket; 35 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
35BS20 X 1-1/8 ROLLER CHAIN SPROCKET ; #35 CHAIN 20 TOOTH 1-1/8" BORE
Roller Chain Sprocket; 1-1/8" Bore; 35 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
35B20H ROLLER CHAIN SPROCKET ; 35 20 TEETH 1 ROW HT
Roller Chain Sprocket; 35 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
BREWER MACH AND GEAR
B3520H IDLER SPROCKET ; W/BALL BEARING
Roller Chain; 5/8" Bore; 35 Chain Size; 20 Teeth; Ball Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
BDI #
TSUBAKI
RS35-1B20T-SS ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 35 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 2.593" Outside Diameter; 2.397" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #