Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesMechanical Power TransmissionChain Size36S-6Roller Diameter - Millimeter35.71
SKF
PHC 36S-6O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 36S-6 Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
BDI #
INVENTORY
Available to order
SKF
PHC 36S-6C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Chain Link; 36S-6 Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
BDI #
INVENTORY
Available to order