Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
10 Items found
CategoriesMechanical Power TransmissionChain Size3939
DRIVES
D3939-B43 C/L CP CONNECTING LINK ; NON RETURNABLE 9/32 HOLES 1-1/2" CENTERS
Chain Link; 3939 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.432" Pin Diameter
BDI #
INVENTORY
Available to order
DRIVES
D3939-B4 C/L CP CONNECTING LINK ; NON RETURNABLE 9/32 HOLES 1-1/2" CENTERS
Chain Link; 3939 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.432" Pin Diameter
BDI #
INVENTORY
Available to order
DRIVES
D3939-B4 RIV 10FT ROLLER CHAIN ; NON RETURNABLE 9/32" HOLES 1-1/2" PITCH
Roller Chain; 3939 Chain Size; Riveted; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.432" Pin Diameter
BDI #
INVENTORY
Available to order
DRIVES
D3939-B44 RIV 10FT ROLLER CHAIN ; NON RETURNABLE 9/32" HOLES 1-1/2" PITCH
Roller Chain; 3939 Chain Size; Riveted; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.155" Plate Thickness; 1-1/8" Plate Height; Straight; 0.432" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
3939-B4CL CONNECTING LINK
Chain Link; 3939 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1-1/8" Roller Width; 5/32" Plate Thickness; 1-1/8" Plate Height; Straight; 9/32" Pin Diameter
BDI #
INVENTORY
Available to order