IWIS DRIVE SYSTEMS
60-2 RIV 50FT JWIS RLLR CHAIN ; 50FT/REEL
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Alloy Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Curved; 0.235" Pin Diameter
Part #
BDI #
TSUBAKI
60HLAM-2CL CONNECTING LINK ; RSD60H-2 LAMBDA
Chain Link; 60-2 Chain Size; Spring Clip; 3/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
TSUBAKI
D60A36 ; POR SPROCKET SB
Roller Chain Sprocket; 60-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 9.023" Outside Diameter; 8.606" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D60B21 X 35MM KW SS CHAIN SPROCKET ; MTO 60 ANSI 21 TEETH 35MM FINISHED BORE
Roller Chain Sprocket; 35MM Bore; 60-2 Chain; 21 Teeth; 2 Row of Teeth; No Hardened Teeth; 137.82MM Outside Diameter; 127.838MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D60B15H 1-1/2 KW 2SS SPROCKET ; 3/4IN PITCH 1-1/2IN BORE 15 TEETH
Roller Chain Sprocket; 1-1/2" Bore; 60-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #