Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
CategoriesMechanical Power TransmissionChain Size81Roller Diameter - Inch0.91
TSUBAKI
81XHATT-PL-CP-PREMIU ; POR PIN LINK
Roller Chain; 81 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 23.114MM Roller Diameter; 26.924MM Roller Width; 8.128MM Plate Thickness; 31.242MM Plate Height; Curved; 11.176MM Pin Diameter
INVENTORY
Available to order
TSUBAKI
81XH C/L CONNECTING LINK
Chain Link; 81 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 23.114MM Roller Diameter; 26.924MM Roller Width; 8.128MM Plate Thickness; 31.242MM Plate Height; Curved; 11.176MM Pin Diameter
Part #
INVENTORY
Available to order
TSUBAKI
81XCOTCARPREMIUM CHAIN COTTER
Roller Chain; 81 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 23.114MM Roller Diameter; 26.924MM Roller Width; 4.064MM Plate Thickness; 28.956MM Plate Height; Curved; 11.176MM Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
81XHCLCH CHAIN LINK ; QUOTE# 948408
Chain Link; 81 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 23.114MM Roller Diameter; 26.924MM Roller Width; 8.128MM Plate Thickness; 31.242MM Plate Height; Curved; 11.176MM Pin Diameter
Part #
INVENTORY
Available to order
TSUBAKI
81XH RIV W/COT CL ROLLER CHAIN ; PRICED PER PITCH
Roller Chain; 81 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 23.114MM Roller Diameter; 26.924MM Roller Width; 8.128MM Plate Thickness; 31.242MM Plate Height; Curved; 11.176MM Pin Diameter
INVENTORY
Available to order