TSUBAKI
H81XA12 1-1/4IN RSB RLR CHAIN SPROCKET ; POR 2.609" P 12T A PLATE 1-1/4" MPB
Roller Chain Sprocket; 81X Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 10.867" Outside Diameter; 10.08" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
81XA8H ROLLER CHAIN SPROCKET ; 2.609" P 8T A PLATE .938" MPB
Roller Chain Sprocket; 81X Chain; 8 Teeth; 1 Row of Teeth; Hardened Teeth; 7.429" Outside Diameter; 6.818" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
81XA14H ROLLER CHAIN SPROCKET ; 2.609" P 14T A PLATE 1-1/4" MPB
Roller Chain Sprocket; 81X Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 12.561" Outside Diameter; 11.725" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
NOT AVAILABLE IN US
Roller Chain Sprocket; 81X Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 8.298" Outside Diameter; 7.628" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H81XA13 1-1/4IN RSB RLR CHAIN SPROCKET ; POR 2.609" P 13T A PLATE 1-1/4" MPB
Roller Chain Sprocket; 81X Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 11.571" Outside Diameter; 10.9" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #