TSUBAKI
C2040 O/L CHAIN OFFSET LINK ; C2040 CHAIN 1" CHAIN PITCH COTTERED
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Part #
BDI #
EBC
C2040 C/L CHAIN CONNECTING LINK ; C2040 CHAIN 1" CHAIN PITCH COTTERED
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Straight; 5/32" Pin Diameter
Part #
BDI #
TSUBAKI
C2040 RIV CONVEYING CHAIN ; C2040 1" PITCH RIVETED 10/BOX
Roller Chain; C2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Part #
BDI #