Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
572 Items found
CategoriesMechanical Power TransmissionChain SizeC2060Roller Diameter - Inch0.469
TSUBAKI
C2060H TT RIV
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
INVENTORY
Available to order
MAXCO CHAIN
C2060H RIV SA-2 EV 2ND 10FT INSPIRE ; CHAIN 10FT/BOX
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.126" Plate Thickness; 0.669" Plate Height; Straight; 15/64" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
C2060H NEP X 440P INCL CL ROLLER CHAIN ; NEPTUNE SERIES 55FT LN
Roller Chain; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
INVENTORY
Available to order
MAXCO CHAIN
C2060H RIV 100FT REEL CHAIN ; DOUBLE PITCH 100FT/REEL
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.126" Plate Thickness; 0.669" Plate Height; Straight; 15/64" Pin Diameter
BDI #
INVENTORY
Available to order
MAXCO CHAIN
C2060SA2CLSC INSPIRE CONNECTING LINK ; 20/PAK
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.126" Plate Thickness; 0.669" Plate Height; Straight; 15/64" Pin Diameter
BDI #
INVENTORY
Available to order