PT INTERNATIONAL
E-CA550-F4C/L CHAIN CONNECTING LINK
Chain Link; CA550 Chain Size; Cottered; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 16.7MM Roller Diameter; 20.2MM Roller Width; 2.692MM Plate Thickness; 19MM Plate Height; Straight; 7.13MM Pin Diameter
Part #
BDI #
RENOLD
CA550 CP C/L SF ; 1.63P CA550 S/PIN CONN
Chain Link; CA550 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.657" Roller Diameter; 0.78" Roller Width; 0.236" Plate Thickness; 0.76" Plate Height; Straight; 0.283" Pin Diameter
Part #
BDI #
PT INTERNATIONAL
E-CA550X50 ROLLER CHAIN ; ISO 50FT
Roller Chain; CA550 Chain Size; Riveted; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 16.7MM Roller Diameter; 20.2MM Roller Width; 2.692MM Plate Thickness; 19MM Plate Height; Straight; 7.13MM Pin Diameter
Part #
BDI #
RENOLD
1.63P CA550 MK5 74PL 10FT ; 1.63P CA550 MK5 74PL
Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.657" Roller Diameter; 0.807" Roller Width; 0.104" Plate Thickness; 0.756" Plate Height; Curved; 0.283" Pin Diameter
BDI #
PT INTERNATIONAL
E-CA550C/L CHAIN CONNECTING LINK
Chain Link; CA550 Chain Size; Cottered; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 16.7MM Roller Diameter; 20.2MM Roller Width; 2.692MM Plate Thickness; 19MM Plate Height; Straight; 7.13MM Pin Diameter
Part #
BDI #