ZERO-MAX
JK1W1 SPEED DRIVE ; 75IN-LBS TORQUE 0-100RPM
Speed Reducer; Right Angle; 4:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Worm; JK Series; 3/8" Input Shaft Diameter
Part #
BDI #
HUB CITY
AD2 2/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; AD2 Series; 5/8" Input Shaft Diameter
Part #
BDI #
BISON GEAR & ENG
011-175-0010 DC GEARMOTOR ; 1/10HP 90VDC 9.7:1 RATIO 185RPM 32IN-LBS
Gear Unit; Parallel; 9.7:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 185 Output RPM; Direct Mounted; Helical-Spur
Part #
BDI #
HUB CITY
AD5 1/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Spiral Bevel; AD5 Series; 5/8" Input Shaft Diameter
Part #
BDI #