BOSTON GEAR
YF14-5/8 SPUR GEAR ; 5/8" BORE 1.4" PITCH DIA 10 DP
Spur Gear; 5/8" Bore; 1.4" Pitch Diameter; 10 DP; 1-1/4" Face Width; Finished Bore; 14 Teeth; 20 Degree Pressure Angle; 1.12" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
TS627 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 4-1/2" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 27 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
TS528 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 5.6" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-3/8" Max Bore; 3-3/4" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
TS814 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 1-3/4" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 14 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 13/16" Max Bore; 1-5/16" Hub Diameter; Steel
Part #
BDI #