Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
CategoriesMechanical Power TransmissionSaved and Contracted ItemsContracted PricesOutput TypeShaft
FALK
2040FC2A-4.929 ULTRAMAX SPEED REDUCER ; 781161
Speed Reducer; Inline Type; 5:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 10200In-Lbs Output Torque
INVENTORY
Available to order
FALK
2040FC2A-9.158 ULTRAMAX SPEED REDUCER ; 781164
Speed Reducer; Inline Type; 9:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 12600In-Lbs Output Torque
INVENTORY
Available to order
BOSTON GEAR
F622B-10-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Speed Reducer; Inline Type; 10:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 721In-Lbs Output Torque
BDI #
INVENTORY
Available to order