TSUBAKI
D50A40ZH X 75MM 20MM KW 2SS SPROCKET ; 5/8" PITCH 75MM BORE 40-TEETH
Roller Chain Sprocket; 75MM Bore; 50-2 Chain; 40 Teeth; 2 Row of Teeth; Hardened Teeth; 211.226MM Outside Diameter; 202.33MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
E40A22 35MM BORE MTO SPROCKET
Roller Chain Sprocket; 35MM Bore; 40-3 Chain; 22 Teeth; 3 Row of Teeth; No Hardened Teeth; 95.961MM Outside Diameter; 89.24MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
G & G MANUFACTURING
4032X ; 001040325 WELDASPROCKET ; SPRKT NO 4032X 1/2" PITCH
Roller Chain Sprocket; 2" Bore; 40 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 5.376" Outside Diameter; 5.101" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
60A35 4.90 BORE MTOSPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Roller Chain Sprocket; 4.9" Bore; 60 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.783" Outside Diameter; 8.367" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60A21 3-9/16 SIN CUÑERO
Roller Chain Sprocket; 3-9/16" Bore; 60 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.426" Outside Diameter; 5.033" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #