MARTIN SPROCKET & GR
100BTB40 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 40T BORE FOR 3020 BUSHING
Roller Chain Sprocket; 100 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 16.633" Outside Diameter; 15.933" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E60R40 ROLLER CHAIN SPROCKET ; MST TRIPLE STRAND
Roller Chain Sprocket; 60-3 Chain; 40 Teeth; 3 Row of Teeth; No Hardened Teeth; 9.98" Outside Diameter; 9.56" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
BOSTON GEAR
50B40-1 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Roller Chain Sprocket; 1" Bore; 50 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.316" Outside Diameter; 7.966" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
SKF
PHS 41-1TB40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain Sprocket; 41 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.653" Outside Diameter; 6.373" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
10B40 45MM STD KWY 2SS SPROCKET ; 45MM BORE 40 TEETH STEEL
Roller Chain Sprocket; 45MM Bore; 10B-1 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 211.226MM Outside Diameter; 202.33MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #