TSUBAKI
81XC16F-2R ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 2-15/16" Bore; 81X Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.253" Outside Diameter; 13.371" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
81XC16F-2C ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 2-3/16" Bore; 81X Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.253" Outside Diameter; 13.371" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
80C16 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED
Roller Chain Sprocket; 80 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
81XC16F-2C-SPLIT ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 2-3/16" Bore; 81X Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.253" Outside Diameter; 13.371" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
81XC16H ROLLER CHAIN SPROCKET ; 2.609" P 16T C HUB 1-1/2" MPB
Roller Chain Sprocket; 81X Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.253" Outside Diameter; 13.371" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #