MARTIN SPROCKET & GR
80BS38H 1 SPROCKET
Roller Chain Sprocket; 1" Bore; 80 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 12.668" Outside Diameter; 12.11" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
60BS38-1-1/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 38T 9.500" OD 1-1/8" BORE
Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.501" Outside Diameter; 9.083" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
POWERDRIVE LLC
60BS38-1-15/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 38T 9.500" OD 1-15/16" BORE
Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.501" Outside Diameter; 9.083" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
388MG36BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 31.75MM Bore; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 38 Teeth; 40.132MM Face Width; Finished Bore; 95.174MM Outside Diameter; 96.774MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
IWIS DRIVE SYSTEMS
40BS38H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 38 TEETH 1-7/16 BORE
Roller Chain Sprocket; 1-7/16" Bore; 40 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 6.334" Outside Diameter; 6.055" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #